ACUITY LITHONIA IBG48000LMSEFAFLNDHVOLTGZ1040K80CRIDWH 47-3/8 x 20-1/8 x 2-3/4 Inch Linear High Bay, 45, 973 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2280.00 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: IBG48000LMSEFAFLNDHVOLTGZ1040K80CRIDWH

  • Item: CD2LUB

  • Cross Ref: 53KD52

Product Specifications:

ItemHigh Bay Fixture
CertificationDesignLights Consortium (DLC)
Color Temp.3000K
CRI80.0
Fixture TypeLinear High Bay
Fixture Wattage302.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height2.75"
Housing ColorWhite
Housing MaterialSteel
IP Rating5X
Lamp TypeLED
Lamp Watts302.0
LED Replacement For1000W HPS/MH
Length47.375"
Lens MaterialAcrylic
Lens TypeFrosted
Light DistributionNarrow
Lumens45,973
Lumens Per Watt150.0
Mounting HeightUp to 60 ft.
Mounting TypeStandard
Number of Light Bars6
Rated Life100,000 hr.
Reflector MaterialAcrylic
Space to Mtg. Height Ratio0.85
Temp. Range-40 Degrees to 131 Degrees F
Voltage347 to 480
Warranty5 yr. Limited Warranty
Width20.125"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 10.24

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes