ACUITY LITHONIA IBG24000LMSEFAFLGNDHVOLTGZ1040K80CRIDWH Linear High Bay, 23000 Lumens, Medium Light Distribution

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1214.64 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: IBG24000LMSEFAFLGNDHVOLTGZ1040K80CRIDWH

  • Item: CD2YXF

  • Cross Ref: 53KD15

Product Specifications:

ItemHigh Bay Fixture
CertificationDesignLights Consortium (DLC)
Color Temp.3000K
CRI80.0
Fixture TypeLinear High Bay
Fixture Wattage150.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height2.75"
Housing ColorWhite
Housing MaterialSteel
IP Rating5X
Lamp TypeLED
Lamp Watts150.0
LED Replacement For400W HPS/MH
Length25.625"
Lens MaterialAcrylic
Lens TypeFrosted
Light DistributionMedium
Lumens23,000
Lumens Per Watt150.0
Mounting HeightUp to 60 ft.
Mounting TypeStandard
Number of Light Bars6
Rated Life100,000 hr.
Reflector MaterialAcrylic
Space to Mtg. Height Ratio1.2
Temp. Range-40 Degrees to 131 Degrees F
Voltage347 to 480
Warranty5 yr. Limited Warranty
Width20.125"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 7.61

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes