ACUITY LITHONIA IBG18000LMSEFAFLWDMVOLTGZ1040K80CRIDWH Linear High Bay, 17, 329 Lumens, Wide Light Distribution

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1138.64 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: IBG18000LMSEFAFLWDMVOLTGZ1040K80CRIDWH

  • Item: CD3LHH

  • Cross Ref: 53KC99

Product Specifications:

ItemHigh Bay Fixture
CertificationDesignLights Consortium (DLC)
Color Temp.3000K
CRI80.0
Fixture TypeLinear High Bay
Fixture Wattage114.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height2.75"
Housing ColorWhite
Housing MaterialSteel
IP Rating5X
Lamp TypeLED
Lamp Watts114.0
LED Replacement For250W HPS/MH
Length25.625"
Lens MaterialAcrylic
Lens TypeFrosted
Light DistributionWide
Lumens17,329
Lumens Per Watt150.0
Mounting HeightUp to 60 ft.
Mounting TypeStandard
Number of Light Bars6
Rated Life100,000 hr.
Reflector MaterialAcrylic
Space to Mtg. Height Ratio1.8
Temp. Range-40 Degrees to 131 Degrees F
Voltage120 to 277
Warranty5 yr. Limited Warranty
Width20.125"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 7.61

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes