ACUITY LITHONIA ELA NX H0606 Wet Location Remote Head, 1-Lamp Halogen, 6V, 6 Watt, Gray Plastic

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£119.09 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: ELA NX H0606

  • Item: CD3THA

  • Cross Ref: 2XLE8

Product Specifications:

ItemWet Location Remote Head
AdjustableYes
Height7.75"
Housing ColorGray
Housing MaterialPlastic
Lamp TypeHalogen
Lamp Watts6.0
Length5.437"
MountingUniversal
Number of Lamps1
Voltage6
Width5.875"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 0.67

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes