ACUITY LITHONIA DSXF2 LED P1 50K M2 7794 Lumens General Purpose Floodlight, Dark Bronze

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£663.64 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: DSXF2 LED P1 50K M2

  • Item: CD2LLH

  • Cross Ref: 52XH94

Product Specifications:

ItemGeneral Purpose Floodlight
CertificationDesignLights Consortium (DLC)
Color Temp.5000K
CRI70
Description/Special FeaturesUpper/Bottom Visor; Full Visor; Vandal Guard
FinishPowder Coated
Fixture Wattage54.0
Height12"
Housing ColorDark Bronze
Housing MaterialAluminum
Lamp TypeLED
LED Replacement For150W HPS/MH
Length3"
Lens MaterialGlass
Light DistributionWide Flood
Lumens7794
Lumens Per Watt143.1
Mounting TypeKnuckle
Number of Heads1
Rated Life100,000 hr.
Sensor TypeNo Sensor Included
Socket TypeCOB
Temp. Range-40 Degrees to 40 Degrees C
Voltage120 to 277
Warranty5 Years
Width12.75"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 4.91

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes