ACUITY LITHONIA 65BEMW LED 27K 90CRI M6 Dimmable LED Downlight Retrofit Kit, Lumens 750, Voltage 120, Watts 12

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£29.59 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 65BEMW LED 27K 90CRI M6

  • Item: CD2URH

  • Cross Ref: 462D59

Product Specifications:

ItemLED Downlight Retrofit Kit
ColorAluminum Reflector
Color Temp.4100K
CRI90
Dimmable / Non-DimmableDimmable
Green Certification or Other RecognitionENERGY STAR
Height2.75"
Kit ContentsLED Light Engine, Reflector, Socket Adapter, Trim
LED Replacement For65W
Length7.625"
Lumens750
Lumens Per Watt62.0
Nominal Size6"
Rated Life35,000 hr.
Socket TypeE26
Temp. Range-20 Degrees To 40 Degrees C
Trim ColorWhite
Voltage120
Warranty5 yr.
Watts12
Width7.625"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 0.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes