-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Recessed Troffer |
---|---|
Certification | DesignLights Consortium (DLC) |
Color Temp. | 4100K |
CRI | 80.0 |
Design | Economy |
Fixture Wattage | 34.0 |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Height | 3" |
Lamp Type | LED |
LED Replacement For | 2 Lamp LFL |
Length | 46.625" |
---|---|
Lumens | 3945 |
Lumens Per Watt | 116.0 |
Nominal Size | 2' x 4' |
Rated Life | 60,000 hr. |
Temp. Range | -20 Degrees to 50 Degrees C |
Voltage | 120 to 277 |
Warranty | 5 yr. Limited Warranty |
Width | 24" |
Weight (kg) | 6.3 |
---|
Please note that the item you have bought is a 115V.