-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Molded Tool Holder |
---|
Material | Plastic |
---|
Height (cm) | 6.1 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 6.6 |
HS Code | 3924905650 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.