-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grease Pump |
---|---|
Air Motor Size | 4.25" |
Fits Container Size | 400 lb./55 gal. Drum |
Grease Type | High Viscosity Fluids, Grease |
Max. Pressure | 7500 psi |
---|---|
Pump Ratio | 75:1 |
Volume per Minute | 157 cu. In. |
Lincoln 2004 grease pump allows safe and efficient transfer of medium-to-high viscosity grease from a storage container to a reservoir or from a container directly to machinery. It is used in applications like hydraulic evacuators and sinter and beverage bottling plants.
Height (cm) | 17.78 |
---|---|
Length (cm) | 114.3 |
Width (cm) | 25.4 |
HS Code | 8413200000 |
---|---|
Country Of Origin | US |
Weight (kg) | 18 |
The grease pump comes with a thick rubber seal to keep contaminants out and protect internal components from damage.
Lincoln's automatic shut-off system prevents overflow spillage of grease, especially in hazardous locations, that may cause injury or potential costly fines.
Please note that the item you have bought is a 115V.