-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grease Pump |
---|---|
Air Inlet | 1/2" FNPT |
Air Motor Size | 4.25" |
Fits Container Size | 400 lb./55 gal. Drum |
Grease Type | NLGI #1 & 2 |
Material | Steel |
---|---|
Max. Pressure | 7500 psi |
Pump Ratio | 75:1 |
Volume per Minute | 120 cu. in. |
Lincoln 1904 air-operated grease pump provides precise and efficient lubrication for various equipment in industrial and automotive settings.
Height (cm) | 54.1 |
---|---|
Length (cm) | 104.14 |
Width (cm) | 35.56 |
HS Code | 8413200000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 34.65 |
Pump body is composed of heat-treated steel that provides durability and strength, as well as the capability to withstand pulsation and extreme pressure.
The kit includes an air motor, a pump tube and a bung bushing.
A bung bushing is a small adapter inserted into the opening of a grease drum to attach a grease gun for dispensing lubricant.
Please note that the item you have bought is a 115V.