LINCOLN ELECTRIC K4411-3
  • Model: K4411-3
  • Item: CD2HUC
  • Cross: 54EF03

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LINCOLN ELECTRIC K4411-3 | CD2HUC 54EF03
Hover to zoom
In Stock
£489.93 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemWelding Helmet
    ColorGraphics
    ADF ControlsKnobs
    Battery TypeSolar Cells
    GraphicsCamouflage
    HeadgearRatchet
    Lens Shade5 to 13
    MaterialNylon, Polycarbonate
    Number of Arc Sensors4
    Power SourceSolar
    TypeAuto-Darkening
    Viewing Area3.84" x 2.44"

    Shipping Info:

    Ship weight (kg) 1.49