-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Logistic Ratchet Strap |
---|---|
Assembly Strength | 3000 lb. |
Body Material | Polyester |
Color | Yellow |
Hardware Material | Steel |
---|---|
Strap Length | 20ft. |
Strap Width | 2" |
Working Load Limit | 1000 lb. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 20.83 |
Width (cm) | 15.24 |
HS Code | 6307909889 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.25 |
UPC | 697886278328 |
Please note that the item you have bought is a 115V.