-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Web Sling |
---|---|
Basket Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 2500 lb. |
Color | Yellow |
Eye Length | 8.5" |
Length | 7ft. |
Material | Nylon |
Number of Plies | 2 |
Sling Rating | Type 3 |
---|---|
Sling Type | Flat Eye and Eye |
Temp. Range | 200 Degrees F |
Vertical Hitch Capacity | 3200 lb. |
Wear Resistant Cover | None |
Web Grade | Heavy-Duty |
Width | 1" |
Yarn Coating | Latex |
Height (cm) | 2.54 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 7.62 |
HS Code | 6307909995 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.45 |
UPC | 697886624804 |
Please note that the item you have bought is a 115V.