-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Web Sling |
---|---|
Basket Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 2500 lb. |
Color | Yellow |
Eye Length | 8.5" |
Length | 12ft. |
Material | Nylon |
Number of Plies | 2 |
---|---|
Sling Type | Flat Eye and Eye - Type 3 |
Sling Width | 1" |
Temp. Range | -60 DegreesF thru 200 DegreesF |
Vertical Hitch Capacity | 3200 lb. |
Wear Resistant Cover | None |
Yarn Coating | Latex |
Weight (kg) | 0.6255 |
---|
UPC | 697886127251 |
---|
Please note that the item you have bought is a 115V.