LIFT-ALL EE2603NFX12
  • Model: EE2603NFX12
  • Item: CD2HFQ
  • Cross: 9KEM3

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LIFT-ALL | EE2603NFX12 | CD2HFQ | 9KEM3 | Web Sling
Hover to zoom
In Stock
£120.87 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemWeb Sling
    ColorYellow
    Basket Hitch Capacity13,200 lb.
    Choker Hitch Capacity5280 lb.
    Eye Length11"
    Length12'
    MaterialNylon
    Number of Plies2
    Sling TypeFlat Eye and Eye - Type 3
    Sling Width3"
    Temp. Range-60 DegreesF thru 200 DegreesF
    Vertical Hitch Capacity6600 lb.
    Wear Resistant CoverNone
    Yarn CoatingLatex

    Shipping Info:

    Ship weight (kg) 0.43

    Brand Overview:

    Lift-All is an AWRF-, NSF- and ISA-affiliated manufacturer of lifting slings and devices. Its extensive product catalogue comprises slings, straps, winch cables, wear pads, drum slings, chain and cable hooks, tie down winches, tie-downs and related accessories. The OSHA- and ASME-compliant, heavy-duty Lift-All slings such as round slings, web slings and chain slings are offered in different basket hitch and choker hitch capacities, ranging up to 400000 lb and 160000 lb, respectively. The Lift-All Company also offers lifting devices like beams, hoist rings, tongs and chain hoists to support the lifting slings and make the connection easy while securing the lifting operation. Choose from a wide range of Lift-All lifting devices and lifting slings in different dimensions and materials, such as nylon, steel and polyester, on Raptor Supplies, one of the authorised Lift-All distributors.

    Sent to your email in 30 min

    Model: EE2603NFX12Item: CD2HFQCross: 9KEM3