-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Assembly Tray |
---|---|
Color | Black |
Material | Fiberglass Reinforced |
Overall Length | 18" |
Overall Width | 12" |
---|---|
Temp. Range | -60 Degrees to 250 Degrees |
Type | ESD |
Height (cm) | 2.54 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 30.48 |
HS Code | 3926909987 |
---|---|
Weight (kg) | 0.82 |
UPC | 466423838369 |
Please note that the item you have bought is a 115V.