-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | HD Stack and Nest Container |
---|---|
Color | Red |
Finish | Smooth |
Inside Height | 7.625" |
Inside Length | 30.125" |
Inside Width | 21.625" |
Load Capacity | 500 lb. |
Material | Fiberglass Reinforced Polyester |
---|---|
Outside Height | 8.125" |
Outside Length | 34.125" |
Outside Width | 24" |
Volume | 2.7 cu. ft. |
Volume Capacity | 2.7 cu. ft. |
Height (cm) | 39.37 |
---|---|
Length (cm) | 87.63 |
Width (cm) | 61.6 |
HS Code | 3923100000 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.92 |
UPC | 995477101933 |
Please note that the item you have bought is a 115V.