-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | HD Stack and Nest Container |
---|---|
Color | Gray |
Finish | Smooth |
Inside Height | 8.5" |
Inside Length | 20" |
Inside Width | 10.625" |
Load Capacity | 500 lb. |
Material | Fiberglass Reinforced Polyester |
---|---|
Outside Height | 9" |
Outside Length | 24.125" |
Outside Width | 11.375" |
Use Lid Number | Mfr. No. CSN2010-1 |
Volume | 1.0 cu. ft. |
Volume Capacity | 1.0 cu. ft. |
Height (cm) | 71.76 |
---|---|
Length (cm) | 62.87 |
Width (cm) | 30.48 |
HS Code | 3923100000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.45 |
UPC | 995476610047 |
Please note that the item you have bought is a 115V.