-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | HD Stack and Nest Container |
---|---|
Color | Gray |
Finish | Smooth |
Inside Height | 7.875" |
Inside Length | 16" |
Inside Width | 8" |
Load Capacity | 500 lb. |
Material | Fiberglass Reinforced Polyester |
No. of Divider Slots Long | 0 |
---|---|
No. of Divider Slots Short | 0 |
Outside Height | 7.5" |
Outside Length | 18" |
Outside Width | 11.375" |
Volume | 0.4 cu. ft. |
Volume Capacity | 0.4 cu. ft. |
Height (cm) | 18.29 |
---|---|
Length (cm) | 45.21 |
Width (cm) | 27.69 |
HS Code | 3923100000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.72 |
Please note that the item you have bought is a 115V.