-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Container Lid |
---|---|
Color | Blue |
Material | Polypropylene |
Outside Height | 1 1/3" |
---|---|
Outside Length | 26 1/10" |
Outside Width | 19.25" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 68.58 |
Width (cm) | 48.26 |
HS Code | 3923500000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.84 |
UPC | 999559410272 |
Please note that the item you have bought is a 115V.