LENOX 20556676RC Reciprocating Saw Blade, 6 Inch Size, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£25.85 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 20556676RC

  • Item: CD3QHP

  • Cross Ref: 53DN86

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
For UseReciprocating Saws
Height7/16"
Length6"
MaterialSteel
Primary ApplicationNail Embedded Wood
Shank1/2" Universal
Teeth per Inch6
Number of Cutting Edges1

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes