LENOX 205126066R Straight Back Bi-Metal Reciprocating Saw Blade, 6 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£20.02 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 205126066R

  • Item: CD2WMN

  • Cross Ref: 5YN22

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
For UseReciprocating Saws
Height7/8"
Length6"
MaterialBi-Metal
Primary ApplicationGeneral Purpose
Shank1/2" Universal
Teeth per Inch6
Number of Cutting Edges1

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes