LENOX 20492B606R 6 Inch Straight Back Steel Reciprocating Saw Blade, TPI 6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£70.71 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 20492B606R

  • Item: CD2LQW

  • Cross Ref: 53DN81

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
For UseReciprocating Saws
Height3/4"
Length6"
MaterialSteel
Primary ApplicationNail Embedded Wood
Shank1/2" Universal
Teeth per Inch6
Number of Cutting Edges1

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes