LENOX 20427424T 4 Inch Straight Back Steel Reciprocating Saw Blade, TPI 24

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£21.10 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 20427424T

  • Item: CD2LQU

  • Cross Ref: 53DN76

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
For UseReciprocating Saws
Height1/2"
Length4"
MaterialSteel
Primary ApplicationNail Embedded Wood
Shank1/2" Universal
Teeth per Inch24
Number of Cutting Edges1

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes