LEICA Lino P5 Pendulum Self-Leveling Dot Laser, Horizontal, Interior and Exterior

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£512.05 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: Lino P5

  • Item: CD2UAG

  • Cross Ref: 485R48

Product Specifications:

ItemDot Laser
AccuracyDots +/- 0.2 mm/m
Auto Leveling Range+/-3 Degrees
Auto ShutoffNo
Height3.875"
Indoor/OutdoorExterior,Interior
IP Rating54
Laser Class2
Length3.875"
Leveling TypePendulum Self-Leveling
Number of Beams5
Number of Level Vials0
Number of Lines0
Number of Plumb Vials0
Power Source(3) AA Batteries
Preset Angle180 Degrees
ProjectionHorizontal
Range w/Detector100 ft.
Range w/o Detector100 ft.
Rotating SpeedNon-Rotating
Thread Size1/4" or 5/8"
Total Number of Vials5
Visual/Audible IndicatorsYes
Width2.375"
Laser ColorRed

Shipping Info:

Ship weight (kg) 3.69

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes