LEICA Disto X3 Laser Distance Meter, 500 Feet Max. Distance, +/- 1.0 mm Accuracy

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£461.62 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: Disto X3

  • Item: CD2UAF

  • Cross Ref: 485R34

Product Specifications:

ItemLaser Distance Meter
Accuracy+/-1.0mm
Battery Type(2) AAA Alkaline
DisplayColor LCD
Indoor/OutdoorIndoor,Outdoor

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes