LEICA D2
  • Model: D2
  • Item: CD2FGE
  • Cross: 49LX72

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LEICA | D2 | CD2FGE | 49LX72 | Laser Distance Meter
Hover to zoom
In Stock
£277.78 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLaser Distance Meter
    Accuracy+/-1/16"
    Battery Type(2) AAA 1.5V
    DisplayLCD
    Indoor/OutdoorIndoor,Outdoor

    Shipping Info:

    Ship weight (kg) 0.18

    Sent to your email in 30 min

    Model: D2Item: CD2FGECross: 49LX72