-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Corner Target Plate |
---|
Construction | White Plastic With Reflective Coatings |
---|
Height (cm) | 1.27 |
---|---|
Length (cm) | 29.97 |
Width (cm) | 15.24 |
HS Code | 3919901000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.