• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LEICA Rugby 620

LEICA Rugby 620

In Stock
£1439.23 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: Rugby 620
  • Item: CD2GGR
  • Cross Ref: 450X27
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Rotary Laser Kit
Accuracy +/- 3/32" @ 100 ft.
Auto Leveling Range 5 Degrees
Auto Shutoff Yes
Height 8"
Indoor/Outdoor Exterior
IP Rating 67
Laser Class 1
Length 8"
Leveling Type Automatic Self-Leveling
Number of Beams 1
Number of Level Vials 0
Number of Lines 1
Number of Plumb Vials 0
Power Source (2) AA Batteries, (4) D Cell, Li-Ion Battery
Preset Angle None
Projection Horizontal
Range w/Detector 2600 ft.
Range w/o Detector 2600 ft.
Rotating Speed 10 rpm
Thread Size 5/8"
Total Number of Vials 0
Visual/Audible Indicators Yes
Width 8"
Laser Color Red

Shipping Info:

Ship weight (kg) 9

Product Details:

  • Sub-Brand : Leica Rugby