-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Exhaust Valve |
---|---|
Max. Operating PSI | 150 |
Max. Temp. Range (F) | 160 |
---|---|
Port Size | 1/4" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 5.84 |
Width (cm) | 4.06 |
HS Code | 8481809015 |
Country Of Origin | IT |
---|---|
Weight (kg) | 0.1575 |
UPC | 820099339009 |
Please note that the item you have bought is a 115V.