-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Male Connector |
---|---|
Basic Material | Metal |
Body Material | Nickel Plated Brass |
Connection Type | Tube x MNPT |
Hex Size | 16mm |
Max. Pressure | 290 psi |
---|---|
Pipe Size | 1/4" |
Temp. Range | -4 Degrees to 175 Degrees F |
Tube Size | 6mm |
Height (cm) | 3.05 |
---|---|
Length (cm) | 6.1 |
Width (cm) | 6.1 |
HS Code | 7419995010 |
Country Of Origin | FR |
---|---|
Weight (kg) | 0.1125 |
UPC | 820099206011 |
Please note that the item you have bought is a 115V.