-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Prewired Raceway |
---|---|
Amps | 15 |
Color | Ivory |
Length | 5ft. |
Material | Steel |
Mounting Style | Screw Through Base Or Supporting Clip |
Number of Circuits | 1 |
---|---|
Number of Outlets | 10 |
Optional Entrance Fitting | Back Feed Box, Entrance End Fitting |
Outlet Center Distance | 6" |
Receptacle Type | NEMA 5-15R, NEMA 5-20R |
Height (cm) | 16.18 |
---|---|
Length (cm) | 156.03 |
Width (cm) | 9.98 |
HS Code | 8536908085 |
---|---|
Weight (kg) | 1.42 |
Please note that the item you have bought is a 115V.