LEGRAND TR5351I Commercial Environments Receptacle, 20A, Ivory, Tamper Resistant

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£16.42 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: TR5351I

  • Item: CD3FQJ

  • Cross Ref: 53CX76

Product Specifications:

ItemReceptacle
ColorIvory
Amps20
HP1.0
MaterialNylon
Mounting TypeFlush
NEMA Plug Configuration5-20R
Number of Gangs1
Number of Poles2
Number of Wires3
Outlet TypeSingle
Phase1
Power IndicatorNo
TypeStraight Blade
Voltage125VAC
Weather ResistantNo
Wiring MethodBack and Side
Application EnvironmentCommercial Environments
Surge SuppressionNo

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes