LEGRAND PS5369XHG 20 Amp Hospital Grade Standard Straight Blade Connector, Transparent

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£52.93 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: PS5369XHG

  • Item: CD2LNN

  • Cross Ref: 53CX68

Product Specifications:

ItemStraight Blade Connector
ColorTransparent
Amps20
Cord Size0.230" to 0.720"
GradeHospital
HP1.0
IP RatingNot Rated
MaterialNylon
NEMA Plug Configuration5-20R
Number of Poles2
Number of Wires3
Phase1
Power IndicatorNo
Voltage125VAC
Wiring TypeStandard
AntimicrobialNo

Shipping Info:

Ship weight (kg) 0.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes