LEGRAND PS5269X Industrial Grade Standard Straight Blade Connector, 15 Amp, Black/White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£18.32 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: PS5269X

  • Item: CD3HMW

  • Cross Ref: 53CX66

Product Specifications:

ItemStraight Blade Connector
ColorBlack/White
Amps15
Cord Size0.230" to 0.690"
GradeIndustrial
HP0.5
IP RatingNot Rated
MaterialNylon
NEMA Plug Configuration5-15R
Number of Poles2
Number of Wires2
Phase1
Power IndicatorNo
Voltage125VAC
Wiring TypeStandard
AntimicrobialNo

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes