LEGRAND PS45MRBBL 3R Taper Nose Double Connector, Male, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£129.54 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: PS45MRBBL

  • Item: CD2LLY

  • Cross Ref: 52YN81

Product Specifications:

ItemDouble Connector
ColorBlack
Amps400AC/DC
Cable Range2/0 to 4/0
Male/FemaleMale
MaterialSantoprene
NEMA Rating3R
Voltage Rating600VAC
Single Pole Device StyleTaper Nose

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes