LEGRAND PS45FRSBW Taper Nose Angled Receptacle, Female, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£129.54 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: PS45FRSBW

  • Item: CD3RCZ

  • Cross Ref: 52YN92

Product Specifications:

ItemAngled Receptacle
ColorWhite
Amps400AC/DC
Cable Range2/0 to 4/0
Male/FemaleFemale
MaterialSantoprene
NEMA Rating3R
Voltage Rating600VAC
Single Pole Device StyleTaper Nose

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes