-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Triple Connector |
---|---|
Amps | 300AC/400DC |
Color | Red |
Material | Thermoplastic Elastomer |
---|---|
NEMA Rating | 3R |
Single Pole Device Style | Taper Nose |
Weight (kg) | 1.242 |
---|
Please note that the item you have bought is a 115V.