LEGRAND CR6375 Gray Flanged Locking Inlet, 50 Amps, 125/250 VAC Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£207.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: CR6375

  • Item: CD3KKU

  • Cross Ref: 52YN86

Product Specifications:

ItemFlanged Locking Inlet
ColorGray
Amps50
GradeIndustrial
Mounting TypeSurface Mount
NEMA ConfigurationNon-NEMA
Number of Poles3
Number of Wires4
Special FeaturesCorrosion Resistant
TypeNon-Shrouded
Voltage125/250VAC
Wiring TypeStandard

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes