LEGRAND 3265BK Outlet Box Plate, 4-17/64 Inch Height, 5-1/4 Inch Width, Number of Gangs 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£19.88 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 3265BK

  • Item: CD3XQR

  • Cross Ref: 52YN94

Product Specifications:

ItemOutlet Box Plate
ColorBlack
Cover MaterialNylon
Gasket MaterialNeoprene/EPDM
Height4-17/64"
Lid StyleNo Lid
Mounting BoxPortable Outlet Box
Mounting OrientationHorizontal or Vertical
NEMA Rating3R
Number of Gangs2
Width5.25"

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes