LEGRAND 3232TRWRW Commercial Environments Receptacle, 15A, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£10.38 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: 3232TRWRW

  • Item: CD3LFR

  • Cross Ref: 53CX52

Product Specifications:

ItemReceptacle
ColorWhite
Amps15
HP0.5
MaterialThermoplastic Polyester
Mounting TypeFlush
NEMA Plug Configuration5-15R
Number of Gangs1
Number of Poles2
Number of Wires3
Outlet TypeStandard Duplex
Phase1
Power IndicatorNo
TypeStraight Blade
Voltage125VAC
Weather ResistantYes
Wiring MethodBack and Side
Application EnvironmentCommercial Environments
Surge SuppressionNo

Shipping Info:

Ship weight (kg) 0.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes