LEGRAND 3200 Portable Outlet Box, 2-Gang, 2-Inlet, Thermoplastic Elastomer

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£148.61 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 3200

  • Item: CD3XHK

  • Cross Ref: 52YN95

Product Specifications:

ItemPortable Outlet Box
ColorYellow
Box TypePortable
Depth4.650"
Hub Size3/4"
Length4.650"
MaterialThermoplastic Elastomer
Number of Gangs2
Number of Inlets2

Shipping Info:

Ship weight (kg) 0.92

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes