LEGRAND 27W08 Industrial Grade Watertight Locking Connector, 20 Amp, Yellow

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£117.66 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: 27W08

  • Item: CD3LFP

  • Cross Ref: 53CX50

Product Specifications:

ItemWatertight Locking Connector
ColorYellow
Amps20
Cord Size0.475" to 0.720"
GradeIndustrial
IP Rating65, 66, 67
MaterialThermoplastic Elastomer
NEMA Plug ConfigurationNon-NEMA, 20A
NEMA Rating4, 4X, 6, 6P
Number of Poles3
Number of Wires3
Phase3
Power IndicatorNo
Special FeaturesCorrosion Resistant
TypeNon-Shrouded
Voltage125/250VAC
Wiring TypeStandard
AntimicrobialNo

Shipping Info:

Ship weight (kg) 0.37

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes