• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LEGRAND 1256L

LEGRAND | 1256L | CD2FQW | 52YN78 | Wall Switch

LEGRAND 1256L

In Stock
£97.88 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 1256L
  • Item: CD2FQW
  • Cross Ref: 52YN78
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Wall Switch
Color Black
Amps AC 30
Locking Yes
Switch Function Momentary
Switch Type 2-Pole
Wiring Method Side
Switch Style Locking Toggle
Application Environment General Purpose

Shipping Info:

Ship weight (kg) 0.14