LEGRAND 1255L
  • Model: 1255L
  • Item: CD2FTE
  • Cross: 53CX48

LEGRANDLEGRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LEGRAND 1255L | CD2FTE 53CX48
Hover to zoom
In Stock
£68.40 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemWall Switch
    ColorStainless Steel
    Amps AC30
    Description/Special FeaturesNylon Toggle
    LockingYes
    Switch FunctionMomentary
    Switch Type1-Pole, 3 Position, Center Off
    Wiring MethodSide
    Switch StyleLocking Toggle
    Application EnvironmentIndustrial Environments
    AntimicrobialNo

    Shipping Info:

    Ship weight (kg) 0.14