-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Gun |
---|---|
Air Consumption | 8 scfm |
Body Material | Chrome Plated Aluminum |
Body Style | In Line |
Color | Chrome |
Inlet Size | 1/4" (F)NPT |
Max. dBA | 87 |
Max. Inlet Pressure | 150 psi |
---|---|
Nozzle | Tamper Resistant Safety |
Nozzle Length | 1" |
Outlet Size | 1/8" (F)NPT |
Output | 90 psi |
Overall Length | 4.25" |
Trigger | Button |
Height (cm) | 7.62 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 11.68 |
HS Code | 8424209000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.