-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Definite Purpose Motor |
---|---|
Code | G |
Design | VERIFY |
Duty | 120/80 STARTS/HOUR |
Enclosure | DP |
Frame | 215T |
Full Load Amps | 39 / 53 |
HP | 15 / 20 |
Hz | 50/60 |
Insulation Class | F |
kW | 11.2 / 14.9 |
Lubrication | VERIFY |
Max. Ambient Temp. | 40 |
---|---|
Mounting | Rigid |
Packaging | B |
Phase | 3 |
Power Factor | 91 / 91.5 |
Rotation | REV |
RPM | 3600 / 3600 |
Service Factor | 1.0 |
Shaft Dia. | 1 3/8" |
Type | TDR |
Voltage | 200 / 200 |
Height (cm) | 35.56 |
---|---|
Length (cm) | 57.15 |
Width (cm) | 42.7 |
Weight (kg) | 60.75 |
---|---|
UPC | 691720020722 |
Please note that the item you have bought is a 115V.