-
Change Country
-
English
- Sign in
- Source Now
Item | Washdown Motor |
---|---|
Bearings | Ball |
Body Dia. | 6-9/16" |
Conduit Box | Oversized Stainless Steel BICB and Threaded Cover with O Ring |
Drain Plugs | None |
Duty | Continuous |
Enclosure | Totally Enclosed Nonventilated |
Endshields | Stainless Steel |
Frame | 56C |
Frame Material | Stainless Steel |
Full Load Amps | 2.8-2.6/1.3 |
HP | 1 |
Hz | 50/60 |
Insulation Class | F |
Length Less Shaft | 9.125" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Washdown |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Motor Mounting Type | Face |
---|---|
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Motor Type | 3-Phase |
Mounting | Face |
Nameplate RPM | 3450 |
NEMA Design | B |
Nominal Efficiency | 85.5% |
Overall Length | 11" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 3001-3600 |
Service Factor | 1.15 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Shaft Material | 303 Stainless Steel |
Thermal Protection | None |
Voltage | 208-230/460 |
Height (cm) | 27.64 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 26.52 |
HS Code | 8501515040 |
Country Of Origin | US |
---|---|
Weight (kg) | 20.77 |
UPC | 691720367537 |