-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Washdown Motor |
---|---|
Bearings | Ball |
Conduit Box | Cast Oversized Gasketed |
Drain Plugs | (4) Each End, (2) In Conduit Box |
Duty | Continuous |
Enclosure | Totally Enclosed Nonventilated |
Frame | 56C |
Frame Material | Epoxy Coated |
Full Load Amps | 1.7-1.6/0.8 |
HP | 1/2 |
Hz | 60 |
Insulation Class | F |
Length Less Shaft | 8.625" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Washdown |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Motor Mounting Position | All Angle |
Motor Mounting Type | Face/Base |
Motor Shaft Design | Keyed |
---|---|
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Motor Type | 3-Phase |
Mounting | Face/Base |
Nameplate RPM | 3450 |
NEMA Design | B |
Nominal Efficiency | 82.5% |
Overall Length | 10 9/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 3001-3600 |
Service Factor | 1.15 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Shaft Material | 303 Stainless Steel |
Thermal Protection | None |
Voltage | 208-230/460 |
Height (cm) | 34.29 |
---|---|
Length (cm) | 46.51 |
Width (cm) | 34.14 |
HS Code | 8501514040 |
Country Of Origin | US |
---|---|
Weight (kg) | 14.4 |
UPC | 190735147702 |
Please note that the item you have bought is a 115V.