-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Washdown Motor |
---|---|
Amps | 2.7 |
Assembly | 040024 |
Duty | S1 |
Efficiency | 71% |
Enclosure | IP55 |
Form Factor | 1.05 |
Frame | 80D |
Insulation Class | F |
kW | 0.37 |
Lubrication | Polyrex EM |
Max. Ambient Temp. | 40 |
---|---|
Mounting | Rigid |
Packaging | PG659401.04A |
Rotation | RECONN |
RPM | 1750 |
Service Factor | 1.0 |
Shaft Dia. | 19mm |
Torque | 12 LB-IN |
Type | U80-14 |
Voltage | 180 |
Height (cm) | 27.64 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 26.52 |
Weight (kg) | 19.8 |
---|---|
UPC | 691720342930 |
Please note that the item you have bought is a 115V.